Motion
21-11510-00

TOPWORX
21-11510-00

Model 21 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A, Bottom Outlet Position, Brass Material
Mi Item #07252394
MFR #21-11510-00
Price$423.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
21-11510-00

Model 21 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 9.52 mm, 0.375 in Sensing Range, 120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A, Bottom Outlet Position, Brass Material
Mi Item #07252394
MFR #21-11510-00

Mfr description
21-11510-00 SPDT LIMIT SWITCH STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.89/each

Specifications

Dimensions

  • Ferrous Sensing Range
    9.52 mm, 0.375 in
  • Height
    2.9
  • Length
    3.2
  • Weight
    1.2
  • Width
    8.5

Details

  • Area Classification
    CSA/FMCI I, Div 2, Grps A-DCI II, Div 1&2, Grps E-GCI III
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/10A, 240 V ac/5A, 480 V ac/2.5A, 24 V dc/3A, 48 V dc/1A, 120 V dc/0.5A
  • Enclosure Material
    Brass
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Max Ambient Temperature
    60°C -80°C
  • Min Ambient Temperature
    -50 °C
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Extended Side Sensing
  • Series
    21-Series
  • Switching Actuation
    Ferrous or Magnetic Target
  • Switching Function
    Dry Contact
  • Technical Data Sheet
  • Wiring Option
    Terminal Block1/2" - 14 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)