Motion
35-13319-A2

TOPWORX
35-13319-A2

Model 35 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 24 V dc/3A, No conduit hub Outlet Position, Cupro-Nickel Material
MI ITEM #07252612
MFR #35-13319-A2
Price$493.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
35-13319-A2

Model 35 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 24 V dc/3A, No conduit hub Outlet Position, Cupro-Nickel Material
MI ITEM #07252612
MFR #35-13319-A2

Mfr description
35-13319-A2 SPDT LIMIT SWITCH STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.64/each

Specifications

Dimensions

  • Ferrous Sensing Range
    2.5 mm, 0.100 in

Details

  • Area Classification
    No Approvals
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/4A, 24 V dc/3A
  • Enclosure Material
    Cupro-Nickel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Outlet Position
    No conduit hub
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Extended End Sensing
  • Series
    35-Series
  • Switching Actuation
    Ferrous or Magnetic Target
  • Switching Function
    Dry Contact
  • Technical Data Sheet
  • Wiring Option
    Lead Wires - 18 Gauge, PVC insulated, 3ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)