Motion
72-16568-B4

TOPWORX
72-16568-B4

Model 72 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 1 mm, 0.040 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07252713
MFR #72-16568-B4
Price$634.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
72-16568-B4

Model 72 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 1 mm, 0.040 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07252713
MFR #72-16568-B4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.08/each

Specifications

Dimensions

  • Ferrous Sensing Range
    1 mm, 0.040 in

Details

  • Area Classification
    UL GENERAL PURPOSE
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/4A, 24 V dc/3A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Precision End Sensing
  • Series
    72-Series
  • Switching Function
    Dry Contact
  • Wiring Option
    Cable PVC, 12 ft

Overview

Mfr description
72-16568-B4 SPDT BARREL STYLE PROXIMITY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought