Specifications
Dimensions
- Ferrous Sensing Range2.5 mm, 0.100 in
Details
- Area ClassificationUL General Purpose
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Contact FormSPDT
- Electrical Rating120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A
- Enclosure MaterialStainless Steel
- Limit Switch TypeDry Contact Proximity Sensor
- Outlet PositionBottom
- Product TypeDry Contact Proximity Switches
- Sensing TypePrecision End Sensing
- Series73-Series
- Switching ActuationFerrous or Magnetic Target
- Switching FunctionDry Contact
- Technical Data Sheet
- Wiring OptionQuick Disconnect Mini Connector 4 Pin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)