Overview
Mfr description
7C-43658-DBA CYLINDER PROXIMITY SENSOR
Specifications
- Limit Switch TypeDry Contact Proximity Sensor
- Sensing TypePrecision End Sensing
- Contact FormSPDT without LED
- Ferrous Sensing Range2.2 mm, 0.090 in
- Electrical Rating120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A
- Outlet PositionSide entry 360° adjustable No conduit hub
- Enclosure MaterialStainless Steel
- Wiring OptionMicro Connector, 3 Pin
- Switching FunctionDry Contact
- Area ClassificationUL General Purpose
- Switching ActuationFerrous or Magnetic Target
- SeriesSTG-Series Stroke To Go
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Technical Data Sheet
- Product TypeDry Contact Proximity Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data