Motion
7C-43658-DCA

TOPWORX
7C-43658-DCA

Model 7C Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT without LED Contact Form, 2.2 mm, 0.090 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Side entry 360° adjustable No conduit hub Outlet Position, Stainless Steel Material
Mi Item #07252906
MFR #7C-43658-DCA
Price$676.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
7C-43658-DCA

Model 7C Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT without LED Contact Form, 2.2 mm, 0.090 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Side entry 360° adjustable No conduit hub Outlet Position, Stainless Steel Material
Mi Item #07252906
MFR #7C-43658-DCA

Mfr description
7C-43658-DCA CYLINDER PROXIMITY SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.44/each

Specifications

Dimensions

  • Ferrous Sensing Range
    2.2 mm, 0.090 in

Details

  • Area Classification
    UL General Purpose
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT without LED
  • Electrical Rating
    120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Max Ambient Temperature
    40 °C
  • Min Ambient Temperature
    0 °C
  • Outlet Position
    Side entry 360° adjustable No conduit hub
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Precision End Sensing
  • Series
    STG-Series Stroke To Go
  • Switching Actuation
    Ferrous or Magnetic Target
  • Switching Function
    Dry Contact
  • Technical Data Sheet
  • Wiring Option
    Quick Disconnect Mini Connector 3pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)