Motion
7E-43752-F4

TOPWORX
7E-43752-F4

Model 7E Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 0.900 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Side Entry, 1/2" NPT Conduit Outlet Position, Stainless Steel Material
MI ITEM #07253012
MFR #7E-43752-F4
List Price$1,231.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
7E-43752-F4

Model 7E Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 0.900 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Side Entry, 1/2" NPT Conduit Outlet Position, Stainless Steel Material
MI ITEM #07253012
MFR #7E-43752-F4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,231.29/each for your price

Overview

Mfr description
7E-43752-F4 CYLINDER PROXIMITY SENSOR

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Precision End Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    0.900 in
  • Electrical Rating
    120 V ac/4A, 24 V dc/3A
  • Outlet Position
    Side Entry, 1/2" NPT Conduit
  • Enclosure Material
    Stainless Steel
  • Wiring Option
    Lead Wires Teflon, 12 ft
  • Min Ambient Temperature
    -40 °C
  • Max Ambient Temperature
    204°C
  • Switching Function
    Dry Contact
  • Area Classification
    Hi-Temp
  • Series
    STG-Series Stroke To Go
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text