Specifications
Dimensions
- Ferrous Sensing Range2.2 mm, 0.090 in
Details
- Area ClassificationUL General Purpose
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO
- Contact FormSPST (Form A) N/O output w/o LED indication
- Electrical Rating120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A
- Enclosure MaterialStainless Steel
- Limit Switch TypeDry Contact Proximity Sensor
- Outlet PositionSide entry 360° adjustable No conduit hub
- Product TypeDry Contact Proximity Switches
- Sensing TypePrecision End Sensing
- SeriesSTG-Series Stroke To Go
- Switching ActuationFerrous or Magnetic Target
- Switching FunctionDry Contact
- Technical Data Sheet
- Wiring OptionQuick Disconnect Mini Connector 3pin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)