Motion
7G-13564-B3

TOPWORX
7G-13564-B3

Model 7G Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07253755
MFR #7G-13564-B3
Price$1,255.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
7G-13564-B3

Model 7G Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07253755
MFR #7G-13564-B3

Mfr description
7G-13564-B3 SPDT BARREL STYLE PROXIMITY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,255.56/each

Specifications

Dimensions

  • Ferrous Sensing Range
    2.5 mm, 0.100 in
  • Height
    1.6
  • Length
    2
  • Weight
    0.6
  • Width
    7.9

Details

  • Area Classification
    Class I, Division 1, Groups A,B,C,D, Type 4X, Class II, Division 1, Groups E,F,G, Class III
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/4A, 24 V dc/3A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Precision End Sensing
  • Series
    70-Series
  • Switching Function
    Dry Contact
  • Wiring Option
    Cable PVC, 6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)