Specifications
Dimensions
- Ferrous Sensing Range2.2 mm, 0.090 in
Details
- Area ClassificationcULusCl I, Div 2, Grps A-D, Cl II, Div 2, Grps F-G, Cl III
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Contact FormSPDT
- Electrical Rating120 V ac/4A, 24 V dc/1A
- Enclosure MaterialStainless Steel
- Limit Switch TypeDry Contact Proximity Sensor
- Outlet PositionBottom
- Product TypeDry Contact Proximity Switches
- Sensing TypePrecision End Sensing
- Series70-Series
- Switching ActuationFerrous or Magnetic Target
- Switching FunctionDry Contact
- Technical Data Sheet
- Wiring OptionCable PVC insulated-18 Gauge, 3ft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)