Overview
Mfr description
7G-23563-A2 DPDT BARREL STYLE PROXIMITY
Specifications
- Limit Switch TypeDry Contact Proximity Sensor
- Sensing TypePrecision End Sensing
- Contact FormDPDT
- Ferrous Sensing Range2.2 mm, 0.090 in
- Electrical Rating120 V ac/4A, 24 V dc/1A
- Outlet PositionBottom
- Enclosure MaterialStainless Steel
- Wiring OptionLead Wires PVC insulated-18 Gauge, 3ft
- Switching FunctionDry Contact
- Area ClassificationULCl I, Div 1, Grps A-D, Cl II, Div 1, Grps E-G, Cl III
- Switching ActuationFerrous or Magnetic Target
- Series70-Series
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Technical Data Sheet
- Product TypeDry Contact Proximity Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data