Motion
7J-13564-JSP

TOPWORX
7J-13564-JSP

Model 7J Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
Mi Item #07253814
MFR #7J-13564-JSP
Price$1,167.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
7J-13564-JSP

Model 7J Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 24 V dc/3A, Bottom Outlet Position, Stainless Steel Material
Mi Item #07253814
MFR #7J-13564-JSP

Mfr description
7J-13564-JSP SPDT BARREL STYLE TERMINAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,167.92/each

Specifications

Dimensions

  • Ferrous Sensing Range
    2.5 mm, 0.100 in
  • Height
    2.7
  • Length
    3
  • Weight
    1.2
  • Width
    8.5

Details

  • Area Classification
    Class I, Division 1, Groups A,B,C,D, Type 6,6P Class II, Division 1, Groups E,F,G, Class III
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/4A, 24 V dc/3A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Max Ambient Temperature
    40 °C
  • Min Ambient Temperature
    -50 °C
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Precision End Sensing
  • Series
    70-Series
  • Switching Function
    Dry Contact
  • Wiring Option
    1/2 in NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)