Motion
7LG-13568-A2

TOPWORX
7LG-13568-A2

Model 7LG Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07253818
MFR #7LG-13568-A2
List Price$805.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
7LG-13568-A2

Model 7LG Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #07253818
MFR #7LG-13568-A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.50/each for your price

Overview

Mfr description
7LG-13568-A2 SPDT LED BARREL STYLE PROX

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Precision End Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    2.5 mm, 0.100 in
  • Electrical Rating
    120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A
  • Outlet Position
    Bottom
  • Enclosure Material
    Stainless Steel
  • Wiring Option
    Lead Wires PVC insulated-18 Gauge, 3ft
  • Switching Function
    Dry Contact
  • Area Classification
    cULus General Purpose
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    7L-Series GO Led
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought