Motion
81-10518-A2

TOPWORX
81-10518-A2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, SPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Bottom Outlet Position, Brass Material
MI ITEM #07253900
MFR #81-10518-A2
Price$506.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
81-10518-A2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, SPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Bottom Outlet Position, Brass Material
MI ITEM #07253900
MFR #81-10518-A2

Mfr description
81-10518-A2 SPDT LIMIT SWITCH STYLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.16/each

Specifications

Dimensions

  • Ferrous Sensing Range
    6.3 mm, 0.250 in

Details

  • Area Classification
    UL GENERAL PURPOSE
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/10A, 24 V dc/3A
  • Enclosure Material
    Brass
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Extended End Sensing
  • Series
    81-Series
  • Switching Function
    Dry Contact
  • Wiring Option
    3 ft PVC Lead Wires

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)