Motion
81-20516-A3

TOPWORX
81-20516-A3

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, DPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Bottom Outlet Position, Brass Material
MI ITEM #07254026
MFR #81-20516-A3
Your Price$565.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
81-20516-A3

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, DPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Bottom Outlet Position, Brass Material
MI ITEM #07254026
MFR #81-20516-A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$565.26/each(List $678.32)

Overview

Mfr description
81-20516-A3 DPDT LIMIT SWITCH STYLE

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended End Sensing
  • Contact Form
    DPDT
  • Ferrous Sensing Range
    6.3 mm, 0.250 in
  • Electrical Rating
    AC Ratings1250watts @ 120, 240, 480, or 600V
  • Outlet Position
    Bottom
  • Enclosure Material
    Brass
  • Wiring Option
    Lead Wires - 18 Gauge, PVC insulated, 6ft
  • Switching Function
    Dry Contact
  • Area Classification
    CSACl I, Div 2, Grps A-D, Cl II, Div 2, Grps F-G, Cl III
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    81-Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Weight
    1.6
  • Height
    3.1
  • Length
    3.1
  • Width
    8.5
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text