Motion
81-20518-A2

TOPWORX
81-20518-A2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, DPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Bottom Outlet Position, Brass Material
MI ITEM #07254034
MFR #81-20518-A2
Price$560.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
81-20518-A2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, DPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Bottom Outlet Position, Brass Material
MI ITEM #07254034
MFR #81-20518-A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$560.35/each

Specifications

Dimensions

  • Ferrous Sensing Range
    6.3 mm, 0.250 in

Details

  • Area Classification
    UL General Purpose
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    DPDT
  • Electrical Rating
    AC Ratings1250watts @ 120, 240, 480, or 600V
  • Enclosure Material
    Brass
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Extended End Sensing
  • Series
    81-Series
  • Switching Actuation
    Ferrous or Magnetic Target
  • Switching Function
    Dry Contact
  • Technical Data Sheet
  • Wiring Option
    Lead Wires - 18 Gauge, PVC insulated, 3ft

Overview

Mfr description
81-20518-A2 DPDT LIMIT SWITCH STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought