Motion
C192E-200
Cap Screw Clamping Keyless Bushing - C192 Series, 2.0000 in ID, 2.8750 in OD, 2.2360 in LTB
Mi Item #07254193
MFR #C192E-200
Price$312.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C192 Series, 2.0000 in ID, 2.8750 in OD, 2.2360 in LTB
Mi Item #07254193
MFR #C192E-200

Mfr description
C192E-200 BEL#13484 SPCL KYLS BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.97/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    2.0000 in
  • Hub Contact Pressure
    4038 psi
  • Length Through Bore  
    2.2360 in
  • Maximum Transmitted Thrust
    10943 lbf
  • Outside Diameter  
    2.8750 in
  • Overall Length
    2.4720 in
  • Screw Size
    M6x20
  • Shaft Contact Pressure
    40.024 N/mm^2
  • Weight
    2.323812 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    110.64 ft-lbs
  • Manufacturer Upc Number
    044861060131
  • Maximum Transmitted Torque
    14832.65 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    C192
  • Transmissible Axial Force
    10943 lbf
  • UPC_NO
    044861060131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)