Motion
3311-BD-C3
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #07254306
MFR #3311-BD-C3
Price$348.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #07254306
MFR #3311-BD-C3

Mfr description
3311-BD-XL-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.06/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1-7/8 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3311-BD-XL-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802671759
  • Material
    52100 Steel
  • Max Rpm
    5800 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116000 N
  • Radial Static Load Capacity
    88000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802671759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)