Motion
1903-02

GOJO IND.
1903-02

Purell® Hand Sanitizer - 1200 mL, Fresh Scent, Clear Color
MI ITEM #07254634
MFR #1903-02
Price$44.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1903-02

Purell® Hand Sanitizer - 1200 mL, Fresh Scent, Clear Color
MI ITEM #07254634
MFR #1903-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$44.17/each

Specifications

Dimensions

  • Case Height
    9.7500 in
  • Case Weight
    5.25 lbs
  • Case Width
    5.5000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.7500 in
  • Overall Height
    8.9500 in
  • Overall Width
    3.6900 in
  • Weight
    5.25 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear
  • Dispensing Action
    LTX
  • Foam Action
    Non-Foaming
  • Form
    Gel
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Sanitizer
  • Scent
    Fresh

Overview

Mfr description
1903-02 HAND SANIT ADV INST 1200ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought