Motion
HB002S
Eaton Vickers RF Series Tie-Rod NFPA Medium Duty - 1500 psi, 2.500 in Bore, Cap Rectangular flange Mount, 1.375 in Rod
Mi Item #07254713
MFR #HB002S
Price$1,556.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers RF Series Tie-Rod NFPA Medium Duty - 1500 psi, 2.500 in Bore, Cap Rectangular flange Mount, 1.375 in Rod
Mi Item #07254713
MFR #HB002S

Mfr description
RF12EH6T1RA02C00-HB002S CYLINDER
  • Rated up to 250 PSI
  • Designed for safety and reliability
  • Maximum acceleration and faster cycle times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,556.29/each

Specifications

Dimensions

  • Bore Diameter
    2.500 in
  • Bore Size
    2.500 in
  • Rod Diameter
    1.375 in
  • Width
    4.630 in

Details

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    Cap Rectangular flange
  • Seal Material
    Viton-A
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)