Motion
10139400

REXNORD INC
10139400

Straight Running, 4.0000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07254875
MFR #10139400
Price$95.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10139400

Straight Running, 4.0000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07254875
MFR #10139400

Mfr description
10139400 24FT S815-4IN CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.34/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1200 in

Details

  • Chain Material
    Carbon Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)