Motion
CESSWDM3611T-5
General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount
MI ITEM #07254952
MFR #CESSWDM3611T-5
Price$4,567.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount
MI ITEM #07254952
MFR #CESSWDM3611T-5

Mfr description
CESSWDM3611T-5 MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,567.97/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    16.82 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    92 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568692141
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568692141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)