Motion
6807X20X20
Male ORB Adj to Male ORB Adj 90° Elb
MI ITEM #07255044
MFR #6807X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB Adj to Male ORB Adj 90° Elb
MI ITEM #07255044
MFR #6807X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.625 in / 41.275 mm
  • Weight
    1.77 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    1-5/8-12
  • End 1 Type
    Male Adjustable
  • End 2 Style
    SAE
  • End 2 Thread
    1-5/8-12
  • End 2 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Overview

Mfr description
6807X20X20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought