Motion
J74242
Socket Set - Impact, 6 PT Socket Points, 1/2 in Drive Size, Number of Sockets: 81 PC
Mi Item #07255117
MFR #J74242
Price$101.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Impact, 6 PT Socket Points, 1/2 in Drive Size, Number of Sockets: 81 PC
Mi Item #07255117
MFR #J74242

Mfr description
J74242 IMPACT SOCKET SET
  • Engineered for optimum safety.
  • Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • Stamped size for easy reference.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.01/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Number Of Pieces
    12
  • Number of Sockets
    81 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679127466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)