Specifications
Details
- Band PositionOver Head
- Cup ColorBlack
- High Visibility ColorDoes Not Have High-Visiblity Color
- Manufacturer Upc Number7312550309421
- Noise Reduction Rating Nrr82 dB
- UPC_NO7312550309421
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)