Motion
SV24-2ZGM-M/L

RADIANS INC.
SV24-2ZGM-M/L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #07255181
MFR #SV24-2ZGM-M/L
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV24-2ZGM-M/L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #07255181
MFR #SV24-2ZGM-M/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.58/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Adjustable Waist | Two-Tone Design | Zipper Front Closure | Mic Tabs On Both Shoulders | Badge Holder
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv24-2 Type R Class 2 Breakaway Expandable Two Tone Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Badge Holder, Radio Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    5
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
SV24-2ZGM M/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought