Motion
LT50-2-100

DUFF-NORTON
LT50-2-100

Acme Screw Actuator - LT Series, 24 V dc Input Voltage, 4 in Stroke Length, 54 lbs Load Capacity
MI ITEM #07255211
MFR #LT50-2-100
Price$504.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT50-2-100

Acme Screw Actuator - LT Series, 24 V dc Input Voltage, 4 in Stroke Length, 54 lbs Load Capacity
MI ITEM #07255211
MFR #LT50-2-100

Mfr description
LT50-2-100 ACTUATOR
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.50/each

Specifications

Dimensions

  • Retracted Length
    8 in
  • Stroke
    4 in
  • Weight
    1.75 lbs

Details

  • Current Draw
    2.0 amp
  • Duty Cycle At Rated Load
    20 %
  • Dynamic Load Capacity
    54 lbs
  • ECCN
    EAR99
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    24 V dc
  • Limit Switches
    Limit Switch
  • Load Capacity
    54 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Screw Drive Type
    Acme Screw
  • Series
    LT
  • Speed At Full Load
    0.9 in/s
  • Static Load Capacity
    54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)