Motion
DW2099CS

DEWALT
DW2099CS

14 Pc. Magnetic Drive Guide Set
Mi Item #07255394
MFR #DW2099CS
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2099CS

14 Pc. Magnetic Drive Guide Set
Mi Item #07255394
MFR #DW2099CS

Mfr description
DW2099CS MAGNETIC DRIVE GUIDE SET
  • Self-retracting guide sleeve protects fingers and holds screws in place while eliminating wobbling and slipping Magnetic drive guides hold 1 In. screwdriver bits to drive screws in a variety of materials Manufactured by DeWalt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.38/each

Specifications

Dimensions

  • Bit Tip Size
    1 inch
  • Contents
    14 pieces
  • Minimum Chuck Size
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bit Material
    High Speed Steel
  • Drive Type
    Phillips
  • Set or Individual
    Set
  • UPC_NO
    885911061018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)