Motion
7010364004

3M
7010364004

Sanding & Finishing Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #07255412
MFR #7010364004
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364004

Sanding & Finishing Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #07255412
MFR #7010364004

Mfr description
47061 384F, 3" X 132" 36 XF-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Coat Density
    Closed Coat
  • Color
    Red
  • Manufacturer Stock Number
    7010364004
  • Manufacturer Upc Number
    00076308470616
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308470616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)