Specifications
Dimensions
- Flange Plate Size1-1/4 in
- Overall Length3.75 in
Details
- Body MaterialCarbon Steel
- Flange CodeCode 62
- Number Of Bolts4
- Standards MetSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)