1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
02055891
2 Piece Split Flange - SAE, Code 62, 2 in, Carbon Steel
MI ITEM #
07255515
MFR #
02055891
Price
$155.47
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Flange Kits
HYDAC CORP 02055891
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
02055891
2 Piece Split Flange - SAE, Code 62, 2 in, Carbon Steel
MI ITEM #
07255515
MFR #
02055891
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$155.47
/each
Qty
Add to Cart
Specifications
Dimensions
Flange Plate Size
2 in
Overall Length
5.25 in
Details
Body Material
Carbon Steel
Flange Code
Code 62
Number Of Bolts
4
Standards Met
SAE
Overview
Mfr description
SPLIT FLANGE 2.00 CODE 62
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought