Motion
U32P4D
General Purpose Motor - 1-1/2 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 715 rpm - 875 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07255518
MFR #U32P4D
Price$1,579.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 715 rpm - 875 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07255518
MFR #U32P4D

Mfr description
1 1/2 HP,875 & 715 RPM,U32P4D,208-230/46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,579.77/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    16.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Torque
    9 ft-lbs
  • Weight
    70 lbs

Details

  • Base RPM
    715 rpm - 875 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® UNIMOUNT® motors feature an extruded aluminum frame and Class F temperature rise at 1.25 service factor, making it the coolest running motor in the industry. Removable feet, C-Face and D-flange kits, canopy cap kits, and brake kits make UNIMOUNT® motors one of the most versatile motors in the industry. Aluminum brackets combined with steel bearing inserts ensure UNIMOUNT® motors are both light weight and reliable.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    80.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382117962
  • Max Allowable Current
    3.2 A, 3.6 A, 6.4 A, 7.2 A
  • Maximum Speed
    875 rpm
  • Model
    FR02
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382117962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)