Motion
DW2219IR

DEWALT
DW2219IR

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 1-7/8 in Shank Length
MI ITEM #07255651
MFR #DW2219IR
Your Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2219IR

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 1-7/8 in Shank Length
MI ITEM #07255651
MFR #DW2219IR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.89/each(List $7.93)

Overview

Mfr description
DW2219IR SHORT MAGNETIC NUTSETTER

Specifications

  • Hex Size
    5/16 in
  • Shank Style
    Solid
  • Shank Length
    1-7/8 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Manufacturer Upc Number
    885911026420
  • Material
    High Speed Steel
  • Country of Origin
    China
  • Length
    4.7500 in
  • Number Of Pieces
    1
  • Width
    1.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text