Motion
2010-DA-SS
Needle Valve - 2 in, Female Coupler, x 1 in, Male Adapter, Straight
Mi Item #07255712
MFR #2010-DA-SS
Price$212.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 2 in, Female Coupler, x 1 in, Male Adapter, Straight
Mi Item #07255712
MFR #2010-DA-SS

Mfr description
2010-DA-SS PIPE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.55/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    1 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)