1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J555027-12BL
Tool Chest - 12 Drawers, 50 in Wide, 25-1/4 in Deep, 27 in High, Top Chest
MI ITEM #
07255737
MFR #
J555027-12BL
Price
$4,739.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
PROTO TOOLS J555027-12BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J555027-12BL
Tool Chest - 12 Drawers, 50 in Wide, 25-1/4 in Deep, 27 in High, Top Chest
MI ITEM #
07255737
MFR #
J555027-12BL
Mfr description
J555027-12BL TOP CHEST 50 " 12 DRAWERS
Cubic inch capacity is 17,641
Made of 14, 16 and 18 gauge steel.
Ball bearing track slides.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,739
.40
/each
Add to Cart
Specifications
Dimensions
Depth
25-1/4 in
Height
27 in
Weight
395.00 lbs
Width
50 in
Details
Number Of Drawers
12
UPC_NO
662679153113
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items