Overview
Mfr description
104-3913 MOTOR
Specifications
- Series2000 - Standard
- Displacement11.8900 in³/r
- Motor Port Size7/8-14 UNF-2B
- Motor Port TypeSAE O-Ring
- Output Shaft Size1-1/4 in
- Mounting Type4 Bolt - Magneto
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data