Motion
H200A-002
Variable Area Flow Meter - Hydraulic, 6, SAE, Female, 0.2 gpm Max Flow
Mi Item #07255827
MFR #H200A-002
Price$338.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - Hydraulic, 6, SAE, Female, 0.2 gpm Max Flow
Mi Item #07255827
MFR #H200A-002

Mfr description
H200A-002 FLOW METER
  • Maximum operating pressure: 3,500 psi
  • Flow is measured in the forward direction only, however reverse flow is permitted
  • In-line flow meter’s unique spring-loaded, variable-area design allows meters to be installed in any position without affecting accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.56/each

Specifications

Dimensions

  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Flow Rate Range
    0.02 to 0.2 gpm
  • Maximum Flow Rate
    0.2 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Petroleum Fluids
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)