Motion
H760A-002
Variable Area Flow Meter - Hydraulic, 16, SAE, Female, 2 gpm Max Flow
MI ITEM #07255834
MFR #H760A-002
Price$610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - Hydraulic, 16, SAE, Female, 2 gpm Max Flow
MI ITEM #07255834
MFR #H760A-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$610.55/each

Specifications

Dimensions

  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Flow Rate Range
    0.2 to 2 gpm
  • Maximum Flow Rate
    2 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Petroleum Fluids
  • Thread Standard
    SAE

Overview

Mfr description
H760A-002 FLOW METER
  • Maximum operating pressure: 3,500 psi
  • Flow is measured in the forward direction only, however reverse flow is permitted
  • In-line flow meter’s unique spring-loaded, variable-area design allows meters to be installed in any position without affecting accuracy
  • Easy-to-read linear scale, the most readable product in its class utilizing brightly colored indicators moving over the graduated, linear scale
  • 360° rotatable guard/scale allows the meter to be installed in any orientation without regard to scale direction
  • Aluminum housing; as options, they are available in anodized aluminum, brass, T303 and T316 stainless steel
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought