Motion
H808A-150
Variable Area Flow Meter - Hydraulic, 10 gpm Port Size, Code 62, 150 gpm Max Flow
Mi Item #07255862
MFR #H808A-150
Price$2,337.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - Hydraulic, 10 gpm Port Size, Code 62, 150 gpm Max Flow
Mi Item #07255862
MFR #H808A-150

Mfr description
H808A-150 FLOW METER
  • Maximum operating pressure: 3,500 psi
  • Flow is measured in the forward direction only, however reverse flow is permitted
  • In-line flow meter’s unique spring-loaded, variable-area design allows meters to be installed in any position without affecting accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,337.05/each

Specifications

Dimensions

  • Minimum Flow Rate
    10 gpm
  • Port Size
    1-1/2 SAE Flange (Code 62)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Flow Metering Type
    Flow Rate
  • Flow Rate Range
    10 to 150 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Petroleum Fluids
  • Thread Standard
    Code 62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)