Specifications
Dimensions
- Port Size3 SAE Flange (Code 61)
Details
- ActionDirect
- ActuationHydraulic
- Flow Metering TypeFlow Rate
- Flow Rate Range20 to 300 gpm
- Maximum Flow Rate300 gpm
- Maximum Operating Pressure3500 psi
- Operating MediumPetroleum Fluids
- Thread StandardCode 61
Overview
Mfr description
H909-300 FLOW METER
- Maximum operating pressure: 3,500 psi
- Flow is measured in the forward direction only, however reverse flow is permitted
- In-line flow meter’s unique spring-loaded, variable-area design allows meters to be installed in any position without affecting accuracy
- Easy-to-read linear scale, the most readable product in its class utilizing brightly colored indicators moving over the graduated, linear scale
- 360° rotatable guard/scale allows the meter to be installed in any orientation without regard to scale direction
- Aluminum housing; as options, they are available in anodized aluminum, brass, T303 and T316 stainless steel
- SAE O-ring port recommended over NPT port to promote a leak-free connection