Motion
207KYY
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07255986
MFR #207KYY
Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07255986
MFR #207KYY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.45/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    207RPP AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 207KYY is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 25 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207KYY
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106981138

Overview

Mfr description
PER.207RPP AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought