Overview
Mfr description
CDLSL180TN-150-M9PSDPC-DM9P CYLINDER
Specifications
- Port Size3/4 NPT
- Unlocking Port Size3/8 NPT
- Port Thread StandardNPT
- Made to OrderYes
- Port GenderFemale
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data