Motion
CDM3L25-125
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #07256225
MFR #CDM3L25-125
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #07256225
MFR #CDM3L25-125

Mfr description
CDM3L25-125 CYL, AIR, SHORT TYPE, AUTO
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)