Motion
MKB20-10LZ-M9BM

SMC CORP OF AMERICA
MKB20-10LZ-M9BM

MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #07256271
MFR #MKB20-10LZ-M9BM
Price$277.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB20-10LZ-M9BM

MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #07256271
MFR #MKB20-10LZ-M9BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.30/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    LZ-M9BM
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    1M Lead Wire, 2 Wire, Gen. Purpose, Horizontal Auto Switch, M9B-Solid State, Standard (Female Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Rotary Actuator

Overview

Mfr description
MKB20-10LZ-M9BM CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought