Motion
174618.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 15 hp Normal Duty, Output Current 42 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
Mi Item #07256306
MFR #174618.00
Price$3,281.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 15 hp Normal Duty, Output Current 42 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
Mi Item #07256306
MFR #174618.00

Mfr description
174618.00,15HP,,,,NEMA 1
  • Six button interface, LED display
  • NEMA 1 Enclosure
  • 200/240 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,281.41/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    12.33 x 6.88 x 8.08
  • Weight
    20.00 lbs

Details

  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    NEMA 1, IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    15 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720909645
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    42 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720909645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)