Motion
387AS
Tapered Roller Bearing Cone - 2.2500 in Bore, 0.8640 in Width, 52100 Bearing Grade Chromium Steel Material, 0.2000 in Fillet Radius
MI ITEM #07256420
MFR #387AS
List Price$58.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 2.2500 in Bore, 0.8640 in Width, 52100 Bearing Grade Chromium Steel Material, 0.2000 in Fillet Radius
MI ITEM #07256420
MFR #387AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.75/each for your price

Overview

Mfr description
387AS CONE
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
  • Globally interchangeable inch and metric designs

Specifications

  • Bore Diameter
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Stamped and Formed Mild Steel
  • Fillet Radius
    0.2000 in
  • Inner Ring Width
    0.8640 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    385
  • Compatible Cup
    382A
  • Standards Met
    ASTM A295
  • Manufacturer Upc Number
    8865590001187
  • UPC_NO
    1200106792031
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text