Motion
FGL-00 6LB TUB
FGL Series Multipurpose Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 00 NLGI Grade, 6 lb Size, Tub Container, Food Grade, Water Resistant, 0 to +300 °F
Mi Item #07256538
MFR #FGL-00 6LB TUB
Price$193.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Multipurpose Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 00 NLGI Grade, 6 lb Size, Tub Container, Food Grade, Water Resistant, 0 to +300 °F
Mi Item #07256538
MFR #FGL-00 6LB TUB

Mfr description
L0226-005 6LB TUB GREASE
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.67/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    00
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    3 yr
  • Weight
    6.50 lbs

Details

  • Application
    Leaky gear cases, centralized lubrication systems where a semi-fluid grease is required
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    210°C/410 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215722662
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    USP White Mineral
  • Package Qty
    4
  • Series
    FGL-00
  • Temperature Range
    0 to +300 °F
  • UPC_NO
    089215722662
  • Viscosity
    105
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)