Motion
FTS-208-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #07256712
MFR #FTS-208-H
Price$48.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #07256712
MFR #FTS-208-H

Mfr description
FTS208-HA MOUNTED HOUSING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.83/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.6563 in
  • Overall Length Diameter
    6.7500 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FTS-200
  • UPC_NO
    1200106762874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)