Motion
6006-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #07256725
MFR #6006-2RLD
Price$43.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #07256725
MFR #6006-2RLD

Mfr description
6006-2RLDV2 RADIAL BALL BEARING
  • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
  • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.39 mm
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.116 kg

Details

  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Riveted Steel
  • Closure Type
    Double Sealed
  • Description
    6006-2RLDV2 RADIAL BALL BEARING
  • Features & Benefits
    • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection. • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6006-2RLD is a 30 mm bore radial/deep groove ball bearing with a 55 mm OD and 13 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    47088
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2970 lbf
  • Radial Static Load Capacity
    1860 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000 Series
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ASTM A295
  • Technical Data Sheet
  • UPC_NO
    1200106071662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)