Motion
6203-2RSTFP-C3

PEER BEARING CO (SKF)
6203-2RSTFP-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07256744
MFR #6203-2RSTFP-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6203-2RSTFP-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07256744
MFR #6203-2RSTFP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.068 kg

Details

  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Riveted Steel
  • Closure Type
    Double Sealed
  • Description
    6203-2RSTFPC3F9 BALL BRG
  • Features & Benefits
    • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection. • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6203-2RSTFP-C3 is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6203-2RSTFP-C3
  • Maximum RPM (Grease)
    18000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9600 N
  • Radial Static Load Capacity
    18000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200 Series
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ASTM A295
  • Technical Data Sheet
  • UPC_NO
    1200106787853

Overview

Mfr description
6203-2RSTFP-C3 BRG
  • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
  • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought